Beli cpu pc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Dell CPU Optiplex
    Mulai

    Rp15.999.900

  2. Dell Alienware Aurora R13 Core i9 Series
    Mulai

    Rp109.999.900

    Dell Alienware Aurora R13 Core i9 Series
    Deskripsi:
    Alienware Aurora R13 - 12th Gen Intel(R) Core(TM) i9 12900KF (16-Core, 30MB Cache, 3.2GHz to 5.2GHz w/Turbo Boost Max 3.0) - 750W Platinum PSU, Dark, Liquid-Cooled CPU & Clear Side Panel - Killer 1675x wireless driver - 32GB Dual Channel DDR5 at 4400MHz; up to 128GB (additional memory sold separetely) - 512GB NVMe M.2 PCIe SSD - NVIDIA(R) GeForce RTX(TM) 3080 Ti 12GB GDDR6X - Killer(TM) Wi-Fi 6 1675 (2x2) 802.11ax Wireless and Bluetooth 5.2 - Windows 11 Home, Single Language English - OHS 2021 - 3Y Premium Support and Onsite Service - Lunar Light Rear Cable Cover - Lunar LightInclude:-Dell MS116 Wired Mouse Black-Dell Wired Keyboard KB216 Black (English)
    atribut:
    • Part Number: 4G05P-I9-32-512
    • Color: Lunar Light
    • Processor: i9 12900KF
    • Memory RAM: 32GB DDR5
    • Storage: 512 SSD
    • Graphics: RTX 3080 Ti
  3. OMRON Programmable Controller CPU Unit
    Mulai

    Rp20.999.900

    OMRON Programmable Controller CPU Unit
    Deskripsi:
    Specification: - Unit online replacement impossible, communication unit redundancy not possible, power supply unit redundancy not possible - Task flag: 32 points (TK0000 to 0031) - Trace memory: 4000 words - File memory: memory card, EM file memoryFunctio
  4. OMRON Programmable Controller CS Series CPU Unit
    Mulai

    Rp5.699.900

    OMRON Programmable Controller CS Series CPU Unit
    Deskripsi:
    Standard CPU Backplanes
    atribut:
    • Applicable Standard: UL, CSA, NK, Lloyd, EC directive
    • Mounting Unit: CS1CPU unit
    • Current Consumption (A): 0.11 (5V system)
    • Dimension W (mm): 435
    • Dimension A (mm): 421
    • Power Supply Unit Installation Possibility: CS series basic I/O unit: Available C200H series basic I/O unit: Available C200H group 2 multipoint I/O unit: Available CS series Advanced I/O unit: Available C200H series Advanced I/O unit Available CS series CPU high function unit: Possible
    • Dimension B (mm): 118
    • Dimension H (mm): 132
    • Dimensions d (mm): 123
    • Type: CS series / C200H series unit shared
    • Width (mm): 435
  5. Acer Dekstop Aspire All In One C24-1651 (OHS)
    Mulai

    Rp14.999.900

    Acer Dekstop Aspire All In One C24-1651 (OHS)
    atribut:
    • Processor: Intel CoreTM i5-1135G7 Processor (8Mb Cache, up to 4.20Ghz)
    • Processor Manufacture: Intel
    • GPU: Intel Iris Xe Graphics NVIDIA GeForce MX 450 with 2 GB of GDDR5
    • GPU Manufacture: Intel
    • Memory: 1 x 8GB DDR4
    • Model : C24-1651 (OHS)
    • Office Home and Student: OHS
    • Operating System: Win 10 Home
    • Screen Mode: Full HD
    • Screen Resolution: 1920x1080
    • Screen Size (inch): 23.8
    • Storage (Gb): 512
    • Storage Type: SSD
    • Touch Screen: Touchscreen
  6. Mikrotik Ethernet Router
    Mulai

    Rp809.900

    Mikrotik Ethernet Router
    Deskripsi:
    hEX lite is a small five port ethernet router in a nice plastic case. Its price is lower than the RouterOS license alone - there simply is no choice when it comes to managing your wired home network, the RB750r2 (hEX lite) has it all.Not only it’s affordable, small, good looking and easy to use - It’s probably the most affordable MPLS capable router on the market! No more compromise between price and features - RB750r2 has both. With its compact design and clean looks, it will fit perfectly into any SOHO environment.Box contains: hEX lite in a plastic case, power supply
  7. OMRON Sysmac CJ Series CJ2M CPU Unit
    Mulai

    Rp9.399.900

    OMRON Sysmac CJ Series CJ2M CPU Unit
    Deskripsi:
    CJ2M CPU Units. Data Memory Capacity: 64K words (DM: 32K words, EM: 32K words x 1 bank).
    atribut:
    • Sampling: Contact = 31, channel / 1CH unit = 16 / 2CH unit = 8 / 4CH unit = 4
    • Number of Input/Output Points: 2560 points
    • Applicable Standard: cULus (Class I Div2 Hazardous Location Certified Product), NK, Lloyd, EC Directive
    • Outer Dimensions, Width W x Depth D x Height H (mm): 31x75x90
    • Battery: Service life: 5 years (25°C) Model used: CJ1W-BAT01
    • Structure: Built-in type in the panel
    • Ambient Humidity to Use: 10 to 90% RH (no condensation)
    • Communication Protocol: Serial port / half duplex
    • Current Consumption (A): 0.5(DC5V)
    • Data Memory: 32K-word high-performance I/O unit DM area: D20000 to D29599 (100CH x No. 96) CPU high-performance unit DM area: D30000 to D31599 (100CH x No. 16)
    • Included Accessories: Battery (CJ1W-BAT01), end cover (necessary for the right end of CJ1W-TER01 / CPU device), end plate (PFP-M x 2), serial port connector (plug / XM2A-0901, hood) / XM2S-0911-E) Set (D-SUB 9-pin, male connector)
    • Noise resistance: Compliant with IEC61000-4-4, 2kV (power line)
    • Number of Ports: Number of logical ports/8 ports (used for SEND/RECV/CMND/PMCR/TXDU/RXDU instructions) Number of extended logical ports/64 ports (used for SEND2/RECV2/CMND2/PMCR2 instructions)
    • Operating Ambient Temperature (°C): 0 to 55
    • Pollution Degree (Environment to Use): 2 or less (conforms to JIS B3502 and IEC61131-2)
    • Storage Temperature (°C): -20 to 70 (excluding battery)
  8. Dell Slim Entertainment Monitor 24inch
    Mulai

    Rp2.899.900

    Dell Slim Entertainment Monitor 24inch
    atribut:
    • Display Size (inch): 23.8
    • Preset Display Area (cm): 52.70x29.64
    • Display Type: LED Edelight system
    • Aspect Ratio: 16:9
    • Resolution (native): Full HD (1920x1080) at 60Hz
    • Pixel Pitch (mm): 0.2745x0.2745
    • Brightness (cd/m²): 250
    • Color Depth: 16.7 millions
    • Contrast Ratio: 1000:1
    • Dimensions (mm): 412.8x537.8x152.8
    • Display Input Type: 2x HDMI 1.4 (HDCP)
    • Interface: Audio Line Out
    • Panel Type: IPS, Anti-glare with 3H Hardness
    • Response Time (ms): 4, grey to grey in extreme mode
    • VESA Mount Compatible (mm): 100x100
  9. tp-link 8-Port 10/1000Mbps SOHO Desktop Switch
    Mulai

    Rp549.900

    tp-link 8-Port 10/1000Mbps SOHO Desktop Switch
    atribut:
    • Interface: 8 10/100/1000Mbps Ports, Auto-Negotiation, Auto-MDI/MDIX
    • Standards and Protocols: IEEE 802.3 / 802.3u / 802.3ab/ 802.3x /802.1p
    • Buffer Size: 1.5Mb
    • Power Supply (V/A): External Power Adapter (Output: DC 9/0.6)
    • Dimensions (mm): 158x101x25
    • Maximum Heat Dissipation (BTU/hour): 11.29
    • Power Consumption (W): Max. 3.97 (220V/50Hz)
  10. Asus All in One PC
    Mulai

    Rp6.099.900

  11. Penguin Tangki Air 520L (Toren)
    Mulai

    Rp1.599.900

    Penguin Tangki Air 520L (Toren)
    Deskripsi:
    Product Tangki Air dari PENGUIN memiliki lapisan insulasi pada material tangki yang dapat memastikan kestabilan suhu air cocok untuk customer Residential, commercial needs dan industrial
    atribut:
    • Capacity (L): 520
    • Inlet (inch): 3/4
    • Outlet (inch): 3/4
    • Drain (inch): 3/4
    • Bottom Tank Width (cm): 83
    • Tank Height (cm): 111
    • SNI License: Yes
    • SNI Number: SNI 7276:2014 No. 06/W/RE/B/01/2018
  12. AA Buku Tulis 50 lembar Boxy Maxy Campus
    Rating:
    100% of 100
    (2)
    Mulai

    Rp73.900

  13. Lenovo Monitor 24inch
    Mulai

    Rp1.699.900

    Lenovo Monitor 24inch
    atribut:
    • Display Size (inch): 23.8
  14. REDRAGON RGB Gaming PC Case Sideswipe
    Mulai

    Rp2.499.900

    REDRAGON RGB Gaming PC Case Sideswipe
    atribut:
    • Dimensions (mm): 380x185x425
    • Thickness (mm): 0.6 SPCC
    • Material: Plastic front panel with Tempered glass; Left side with Tempered Glass and CNC aluminum screws
    • USB Port: 1xUSB3+2xUSB2(1.1)
    • Fans Capability: 12cm Fan x 3 in the Front, 12cm Fan x 1 at Rear, 12cm Fan x 3 at power supply cage. Total 7 Fans.
    • Package Dimensions (mm): 505x240x510
  15. Acer Dekstop Aspire All In One C22-1650 (OHS)
    Mulai

    Rp9.099.900

    Acer Dekstop Aspire All In One C22-1650 (OHS)
    atribut:
    • Processor Manufacture: Intel
    • GPU Manufacture: Intel
    • Memory: 1 x 4GB DDR4
    • Model : C22-1650 (OHS)
    • Screen Mode: Full HD
    • Screen Resolution: 1920x1080
    • Screen Size (inch): 21.5
  16. OMRON SYSMAC CJ Series CJ2M (With Ethernet/IP Function) CPU Module
    Mulai

    Rp32.999.900

    OMRON SYSMAC CJ Series CJ2M (With Ethernet/IP Function) CPU Module
    atribut:
    • Sampling: Contact = 31, channel / 1CH unit = 16 / 2CH unit = 8 / 4CH unit = 4
    • Ambient Humidity to Use: 10 to 90% RH (no condensation)
    • Applicable Standard: cULus (Class I Div2 Hazardous Location Certified Product), NK, Lloyd, EC Directive
    • Outer Dimensions, Width W x Depth D x Height H (mm): 62x75x90
    • Battery: Service life: 5 years (25°C) Model used: CJ1W-BAT01
    • Communication Protocol: Serial port / half duplex
    • Current Consumption (A): 0.7(DC5V)
    • Data Memory: 32K-word high-performance I/O unit DM area: D20000 to D29599 (100CH x No. 96) CPU high-performance unit DM area: D30000 to D31599 (100CH x No. 16)
    • Included Accessories: Battery (CJ1W-BAT01), end cover (necessary for the right end of CJ1W-TER01 / CPU device), end plate (PFP-M x 2), serial port connector (plug / XM2A-0901, hood) / XM2S-0911-E) Set (D-SUB 9-pin, male connector)
    • Noise resistance: Compliant with IEC61000-4-4, 2kV (power line)
    • Number of Concrete Blocks: Function block / (Maximum number of definitions) 2048, (Maximum number of instances) 2048
    • Number of Input/Output Points: 2560 points
    • Number of Ports: Number of logical ports/8 ports (used for SEND/RECV/CMND/PMCR/TXDU/RXDU instructions) Number of extended logical ports/64 ports (used for SEND2/RECV2/CMND2/PMCR2 instructions)
    • Operating Ambient Temperature (°C): 0 to 55
    • Operation Mode: Program mode, monitor mode, operation mode (execution mode/normal mode)
    • Pollution Degree (Environment to Use): 2 or less (conforms to JIS B3502 and IEC61131-2)
    • Shock Resistance (m/s²): Compliant with JIS C60068-2-27, 147 3 times each in-X, Y, Z directions (relay output unit is 100)
    • Storage Temperature (°C): -20 to 70 (excluding battery)
    • Structure: Built-in type in the panel
  17. Dell Monitor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.599.900

    Dell Monitor
    Deskripsi:
    To meet the heavy demands of contracting work, use the workhorse 2-motor TYPHOON 463. It is mounted on an ergonomically designed chassis with sturdy and well positioned handles, rotating front castors and large rear wheels for easy transportation, even over kerbs and steps, while its discharge hose provides effortless, no-spill emptying of tanks.Accessories:- Flexible Hosepipe 1pc- Suction Pipe 1set- Wet Floor Tools 1pc- Dry Floor Tools 1pc- Ground Nozzle 2pcs- Sunni Filter 1pc- Filter Bag 1pc
    atribut:
    • Color Support: 16.7 million colors
    • Resolution: Full HD (1080p) 1920 x 1080 at 60 Hz
    • Aspect Ratio: 16:09
    • Contrast Ratio: 1000:1
    • Horizontal/Vertical Viewing Angle: 178
    • Diagonal Size (inch): 27
    • Brightness (cd/m²): 300
    • Built-in Devices: USB 3.2 Gen 1 hub
    • Dimensions (inch): 24x7.5x21
    • Display Type: LED-backlit LCD monitor / TFT active matrix
    • Panel Type: IPS
    • Screen Coating: Anti-glare
Daftar Harga cpu pc Terbaru January 2026
Dell CPU OptiplexRp15.999.900
Dell Alienware Aurora R13 Core i9 SeriesRp109.999.900
OMRON Programmable Controller CPU UnitRp20.999.900
OMRON Programmable Controller CS Series CPU UnitRp5.699.900
Acer Dekstop Aspire All In One C24-1651 (OHS)Rp14.999.900
Mikrotik Ethernet RouterRp809.900
OMRON Sysmac CJ Series CJ2M CPU UnitRp9.399.900
Dell Slim Entertainment Monitor 24inchRp2.899.900
tp-link 8-Port 10/1000Mbps SOHO Desktop SwitchRp549.900
Asus All in One PCRp6.099.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)